32-3/16 in. 18 cu. ft. Counter Depth, French Door Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #RF18A5101SR/AA
32-3/16 in. 18 cu. ft. Counter Depth, French Door Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single ice maker puts filtered ice at your fingertips
- Twin Cooling System utilizes dual evaporators and independent cooling systems for the refrigerator and freezer, so your food stays fresh longer
- Samsung French door refrigerator features a space-saving counter-depth design that offers more storage capacity in a smaller floor space
- EZ-Open Handle™ on the freezer door lifts and glides out effortlessly, even with a fully-loaded drawer
- Gallon door bins provide extra space for large containers, like a gallon of milk or juice
- LED lighting shines throughout the interior, so you can quickly find what you need
- 2 humidity-controlled crispers keep fruits and vegetables fresh
- Tempered glass shelves provide plenty of space for storing all of your favorite foods
- #1 Preferred Refrigeration Brand according to the US Market Research Company TraQline
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 17.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 30-9/16 in
- Door Style:
- French Door
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.7 cu ft
- Handle Type:
- EZ-Open Handle™
- Height:
- 70-13/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- Number of Handles:
- Three Handle
- Number of Shelves:
- 3
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 11.8 cu ft
- Refrigerator Type:
- Counter Depth, French Door
- Size:
- 17.5 cu ft
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 231.5 lb
- Width:
- 32-3/16 in