Samsung

32-3/8 x 38-11/16 in. 7.5 cf Electric Front Load Dryer in White

Part #SDV42H5200EWA3  |  Manufacturer Part #DV42H5200EW/A3

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 7.5-Cubic Foot extra-large capacity fits large loads of laundry, including king-size comforters, so you can do laundry less often
  • 4 temperature options and 11 cycle selections, including a sanitization and quick dry cycle
  • Intuitive controls and LED display help you select the perfect drying temperature and cycle, while time remaining and cycle status indicators keep you informed
  • Sensor Dry technology monitors moisture levels during a cycle and adjusts drying times accordingly for dry clothing, every time
  • Steam technology refreshes clothing while removing odors and wrinkles
  • White exterior is clean and classic
  • Lint filter indicator light lets you know exactly when it's time to clean the dryer's lint filter
  • Child lock function prevents children from tampering with the dryer, giving you peace of mind
  • My Cycle option allows you to create a customized cycle and activate it with the touch of a button

Specifications

ADA Compliant: No

AMP: 30

Application: Residential

Capacity: 7.5 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 32-3/8 in

Ducted or Ductless: Vent

Energy Factor: 3.73

Energy Star Compliant: No

Height: 38-11/16 in

Interior Light: Yes

NSF Certified: Yes

Number of Cycles: 11

Number of Doors: 1

Number of Settings: 4

Power Source: Electric

Size: 27 in

Smart Home Enabled: No

Type: Electric Dryer

UL Listed: Yes

Volts: 120/240V

Watts: 5300

Weight: 126

Width: 27 in