Samsung

32-5/8 x 38-3/4 in. 7.5 cf 22000 BTU Gas Dryer with Steam in White

Part #SDV50K7500GA3  |  Manufacturer Part #DV50K7500GW/A3

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2016 ENERGY STAR® Certified: Meets the strict 2016 energy efficiency specifications and standards
  • Multi-Steam Technology: Steam away wrinkles, odors, bacteria, and static
  • Vent Sensor: Detects duct blockages and reminds you to clean your vent
  • Stainless Steel Drum: More durable and prevents scratches or nicks from metal zippers
  • Eco Dry: Uses up to 25% less energy for every load
  • Smart Care: Troubleshoot Straight from your smartphone
  • Smart Home Ready: Smart Home App allows you to remotely monitor your dryer. Requires Smart Home Adapter sold separately
  • Sensor Dry: Optimizes the time and temperature to dry clothes thoroughly to avoid heat damage
  • 14 Preset Dry Cycles: Multiple drying needs for your active family
  • 12 Options: Add the best option to your Dry Cycle to get more out of each load

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

Application: Residential

BTU: 22000

CSA Certified: Yes

Capacity: 7.5 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 32-5/8 in

Ducted or Ductless: Vent

Energy Factor: 3.49

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: Energy Star, Yes

Height: 38-3/4 in

Interior Light: Yes

NSF Certified: Yes

Number of Cycles: 14

Number of Doors: 1

Number of Settings: 5

Power Source: Gas

Size: 27 in

Smart Home Compatibility: Samsung SmartThings

Smart Home Enabled: Yes

Type: Gas Dryer

UL Listed: No

Volts: 120V

Weight: 126

Width: 27 in

Wireless Communication: Wi-Fi