27 in. 7.5 cu. ft. Electric Dryer in White
27 in. 7.5 cu. ft. Electric Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-Steam Technology: Steam away wrinkles, odors, bacteria, and static
- Vent Sensor: Detects duct blockages and reminds you to clean your vent
- 2016 ENERGY STAR® Certified: Meets the strict 2016 energy efficiency specifications and standards
- Sensor Dry: Optimizes the time and temperature to dry clothes thoroughly to avoid heat damage
- Smart Care: Troubleshoot Straight from your smartphone
- Smart Home Ready: Smart Home App allows you to remotely monitor your dryer. Requires Smart Home Adapter sold separately
- Eco Dry: Uses up to 25% less energy for every load
- Stainless Steel Drum: More durable and prevents scratches or nicks from metal zippers
- 11 Options: Add the best option to your Dry Cycle to get more out of each load
- 14 Preset Dry Cycles: Multiple drying needs for your active family
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 20
- Application:
- Residential
- Capacity:
- 7.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 32-7/16 in
- Energy Factor:
- 3.94
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 38-3/4 in
- Interior Light:
- Yes
- Maximum Capacity:
- 7.5 cu ft
- NSF Certified:
- Yes
- Number of Cycles:
- 14
- Number of Doors:
- 1
- Number of Settings:
- 5
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Size:
- 27 in
- Smart Home Compatibility:
- Samsung SmartThings
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Vent
- Vent Type:
- 4-Way Vent
- Volts:
- 220/240V
- WIFI Enabled:
- Yes
- Watts:
- 5300 W
- Weight:
- 126 lb
- Width:
- 27 in
- Wireless Communication - FEI:
- Wi-Fi