34 in. 5.0 cu. ft. Electric Front Load Washer in White
34 in. 5.0 cu. ft. Electric Front Load Washer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The 5.0 cubic foot capacity is the largest in its class (Based on US DOE/EPA listing)
- SuperSpeed - wash a full load in as little as 30 minutes
- AddWash door makes it easy to add in any forgotten laundry after the cycle has begun
- Self Clean+ - keeps from load washer fresh and odor free
- VRT Plus technology - reduces noise 40% more than standard Vibration Reduction Technology
- Wi-Fi connectivity - remotely control and monitor your Samsung washer and dryer from anywhere using your mobile devices
- Steam wash - uses the power of steam to eliminate stains without pre-treatment
- PowerFoam - optimizes your he detergent performance to penetrate and cleanse fabric more deeply
- Smart Care allows you to skip customer service and troubleshoot issues quickly through a smartphone app, making problem-solving a cinch
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Application:
- Residential
- Capacity:
- 5.0 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electro Mechanical
- Depth:
- 34 in
- Energy Factor:
- 2.92
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 38-37/50 in
- Interior Light:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- Yes
- Number of Cycles:
- 14
- Number of Doors:
- 2
- Number of Settings:
- 5
- Power Source:
- Electric
- RPM:
- 1300
- Self Clean:
- Yes
- Size:
- 27 in
- Smart Home Compatibility:
- Samsung SmartThings
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Width:
- 27 in
- Wireless Communication - FEI:
- Wi-Fi