35-3/4 in. 22 cu. ft. Counter Depth, French Door Refrigerator in Fingerprint Resistant Stainless Steel

Part #SRF22R7551SRAA  |  Item #7952518  |  Manufacturer Part #RF22R7551SR/AA

Color/Finish: Fingerprint Resistant Stainless Steel

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Food: See inside your refrigerator from anywhere, with 3 built-in cameras or swipe down to see inside without opening the door
  • Family: Create your custom home screen with Family Board, by adding personalized pictures, stickers and handwritten notes
  • See inside your refrigerator from anywhere, all from the Family Hub
  • Stream your favorite music apps on the Family Hub
  • Mirror movies or live sports from your Samsung TV on the Family Hub
  • Get a notification on the Family Hub when your laundry is done
  • See who’s at the front door, monitor multiple rooms, adjust the thermostat all from the Family Hub
  • Create and share shopping lists, plan meals based on the food inside your refrigerator and automatically set expiration dates
  • Customize your screen saver with picture slide show, weather and animations
  • Swipe down to see inside your fridge, without opening the door

Specifications

ADA Compliant: No

AMP: 5.3

Application: Residential

Bulb Type: LED

Capacity: 22 cu ft

Color Finish: Fingerprint Resistant Stainless Steel

Color Finish Category: Stainless Steel

Depth: 31 in

Door Style: French Door

ETL Listed: No

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 6.5 cu ft

Green: [Yes, Energy Star]

Handle Type: EZ-Open Handle™

Height: 70 in

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

Number of Doors: 4

Number of Handles: Four Handle

Number of Shelves: 5

Power Source: Electric

Refrigerator Capacity Cu Ft : 15.7 cu ft

Refrigerator Type: [Counter Depth, French Door]

Size: 22 cu ft

Smart Home Compatibility: Bixby

Smart Home Enabled: Yes

UL Listed: No

Volts: 115V

WIFI Enabled: Yes

Weight: 324

Width: 35-3/4 in

Wireless Communication: Wi-Fi