35-3/4 in. 22.6 cu. ft. Counter Depth, French Door Refrigerator in Stainless Steel
35-3/4 in. 22.6 cu. ft. Counter Depth, French Door Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Auto Water Fill with Infuser: Easily create delicious, refreshing flavored water right from your refrigerator
- Built In Look: Sleek built-in design
- FlexZone: Drawer with 4 Temperature Control Settings and Smart Divider
- Fingerprint-Proof Coating: Stainless steel has a special coating to help prevent fingerprint and smudges
- Ice Master: Produces up to 4.8 lbs of ices per day
- High Efficiency LED Lighting: Brighter, cooler, and more energy-efficient
- 22 Cubic Foot Capacity: Large Capacity to fit all your favorite foods
- Twin Cooling: Maintains both high levels of refrigerator humidity to keep perishable fruits and vegetables fresher longer, and dry freezer conditions means less freezer burn for better tasting frozen foods
- 2016 ENERGY STAR Certified: Meets the strict 2016 energy efficiency specifications and standards
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 22.6 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 29-1/4 in
- Door Style:
- French Door
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 6.6 cu ft
- Green Product:
- Yes, Energy Star
- Handle Type:
- Recessed
- Height:
- 70 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- NSF Certified:
- Yes
- Number of Doors:
- 4
- Number of Handles:
- Four Handle
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 13.2 cu ft
- Refrigerator Type:
- Counter Depth, French Door
- Size:
- 22.6 cu ft
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Weight:
- 326.2 lb
- Width:
- 35-3/4 in
- Wireless Communication - FEI:
- Wi-Fi