35-3/4 in. 25.5 cu. ft. French Door Refrigerator in Black

Part #SRF261BEAEBCAA  |  Item #7210525  |  Manufacturer Part #RF261BEAEBC/AA

Call for Pricing EACH

Color/Finish: Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Samsung French door refrigerator features a large-capacity design, so there’s plenty of room to store and organize all of your favorite foods
  • Internal dispenser provides filtered water at the touch of a button, and the single ice maker puts filtered ice at your fingertips
  • Twin Cooling Plus utilizes dual evaporators and independent cooling systems for the refrigerator and freezer, so your food stays fresh longer
  • Power Freeze and Power Cool options quickly freeze and chill items, so you don’t have to worry about spoiled food
  • Tempered glass spill-proof shelves are designed to contain spills, so cleanup is easy
  • 2 humidity-controlled crispers provide space to keep fruits and vegetables fresh, and the Cool Select Pantry provides additional temperature control with Deli, Fresh and Chilled options
  • High-efficiency LED lighting brightly shines throughout the interior, so you can always find what you need
  • ENERGY STAR certified products help you save money on utility bills without sacrificing performance, style or comfort
  • EZ-Open Handle on the freezer door lifts and glides out effortlessly, even with a fully-loaded drawer, and the auto pull-out upper freezer drawer allows for easy access to favorite frozen foods, like ice cream

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Bulb Type: LED

Capacity: 25.5 cu ft

Color Finish: Black

Color Finish Category: Blacks

Depth: 35-5/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 8 cu ft

Green: [Yes, Energy Star]

Handle Type: Standard

Height: 70 in

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

Material: Stainless Steel

Number of Doors: 3

Number of Handles: Three Handle

Number of Shelves: 5

Power Source: Electric

Refrigerator Capacity Cu Ft : 17.5 cu ft

Refrigerator Type: [French Door, Full]

UL Listed: No

Volts: 120V

Weight: 291

Width: 35-3/4 in