35-3/4 in. 25.5 cu. ft. French Door Refrigerator in Fingerprint Resistant Black Stainless Steel

Part #SRF261BEAESGAA  |  Item #7210962  |  Manufacturer Part #RF261BEAESG/AA

Call for Pricing EACH

Color/Finish: Fingerprint Resistant Black Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Samsung French door refrigerator features a large-capacity design for plenty of room to store and organize all your favorite foods
  • Water dispenser provides filtered water at the touch of a button, and single cubed ice maker puts filtered ice at your fingertips
  • Twin Cooling Plus utilizes dual evaporators and independent cooling systems for the refrigerator and freezer – maintaining high levels of humidity to keep perishable fruits and vegetables fresh longer, and dry freezer conditions to eliminate freezer burn
  • Spill-proof tempered glass shelves and gallon door bins adjust to fit your storage needs
  • 2 humidity-controlled crispers provide space to keep fruits and vegetables fresh, and the CoolSelect Pantry provides additional temperature control with Deli, Fresh and Chilled options
  • High-efficiency LED lighting illuminates virtually every corner of the refrigerator, so you can always find what you need
  • EZ-Open Handle on the freezer door lifts and glides out effortlessly, even with a fully-loaded drawer, and the auto pull-out upper freezer drawer allows for easy access to favorite frozen foods, like ice cream
  • ENERGY STAR® certified product helps you save money on utility bills without sacrificing performance, style or comfort
  • #1 Preferred Refrigeration Brand according to the US Market Research Company TraQline

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Bulb Type: LED

Capacity: 25.5 cu ft

Color Finish: Fingerprint Resistant Black Stainless Steel

Color Finish Category: Blacks

Depth: 35-5/8 in

Door Style: French Door

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 8 cu ft

Green: [Yes, Energy Star]

Handle Material: Black Stainless

Handle Type: Standard

Height: 70 in

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

Material: Stainless Steel

Number of Doors: 3

Number of Handles: Three Handle

Number of Shelves: 5

Power Source: Electric

Refrigerator Capacity Cu Ft : 17.5 cu ft

Refrigerator Type: French Door

Size: 25.5 cu ft

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Weight: 291

Width: 35-3/4 in