35-3/4 in. 26 cu. ft. Side-By-Side, Full Refrigerator in Real Stainless Steel

Part #SRS261MDRSXAA  |  Item #7210720  |  Manufacturer Part #RS261MDRS/XAA

Call for Pricing

Color/Finish: Real Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • ENERGY STAR® qualified
  • External filtered water and ice dispenser
  • LED lighting
  • Power freeze and power cool options
  • Tempered glass spill proof shelves

Specifications

ADA Compliant: No

AMP: 10

Application: Residential

Bulb Type: LED

Capacity: 26 cu ft

Color Finish: Real Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electronic

Depth: 35-3/4 in

Display Type: Digital

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 9.4 cu ft

Green: Energy Star, Yes

Handle Type: Standard

Height: 69-7/8 in

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

Number of Doors: 2

Number of Handles: Two Handle

Number of Shelves: 4

Power Source: Electric

Refrigerator Capacity Cu Ft : 16.2 cu ft

Refrigerator Type: Full, Side-By-Side

UL Listed: No

Volts: 115V

Weight: 295

Width: 35-3/4 in