Samsung

35-3/4 in. 29.1 cf 4-Door Freestanding French Door Refrigerator in Stainless Steel

Part #SRF31FMESBSR  |  Manufacturer Part #RF31FMESBSR

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With a 29.1 cu. ft. capacity French door refrigerator, you can store up to 29 bags of groceries
  • Features the convenience of a built-in, chilled sparkling or still water dispenser powered by SodaStream; save money and space and create less waste than when buying bottled sparkling water
  • Twin Cooling Plus system keeps refrigerator air higher, near commercial grade humidity levels to keep perishable fruits and vegetables fresher longer
  • ENERGY STAR rating CEE Tier 1, 10% more efficient that Federal Standard
  • The counter-height FlexZone drawer creates four flexible-size compartments with our adjustable smart divider which features four customizable temperature settings and is easily accessible for kids
  • High efficiency LED lighting that beautifully brightens every corner of your refrigerator so you can quickly spot what you want while emitting less heat and being more energy efficient than conventional lighting
  • Has a flip-up shelf, slide-out shelves, and glass door bins
  • Stainless steel accents on interior shelving and door bins
  • Stream CO2 carbonator sold separately

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Bulb Type: LED

Capacity: 29.1 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 37-7/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 9 cu ft

Green: [Yes, Energy Star]

Handle Material: Stainless Steel

Handle Type: Standard

Height: 70 in

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Material: Stainless Steel

Number of Doors: 4

Number of Handles: Four Handle

Number of Shelves: 5

Power Source: Electric

Refrigerator Capacity Cu Ft : 20.1 cu ft

Refrigerator Type: French Door

UL Listed: No

Volts: 120V

Weight: 407.9

Width: 35-3/4 in