35-6/8 in. 28 cu. ft. French Door, Full Refrigerator in Fingerprint Resistant Stainless Steel

Part #SRF28R7201SRAA  |  Item #7865974  |  Manufacturer Part #RF28R7201SR/AA

$2,999.00 EACH
(Pricing is for Fingerprint Resistant Stainless Steel)

Color/Finish: Fingerprint Resistant Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • FlexZone Drawer: A flexible storage drawer with four different temperature settings for flexible storage
  • Adjustable Shelves: Adjustable shelves go from standard to slide-in or flip-up, to store all items with ease
  • Wi-Fi and Bixby Enabled: Use your smartphone to control the temperature and monitor your refrigerator remotely
  • Fingerprint Resistant Finish: A special finish to reduce smudges and minimize cleaning
  • High Efficiency LED Lighting: LED lighting designed to beautifully light up the interior fridge so you're able to quickly spot what you want
  • Accessibility (ADA Compliant): Easy to reach controls for everyone
  • Twin Cooling Plus: Near-commercial grade humidity levels, helps prevent spoiling and freezer burn
  • Ice Max: Large capacity, stores up to 4.2-lbs of ice
  • ENERGY STAR Certified: Eco-friendly and energy efficient

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

AMP: 15

Application: Residential

Bulb Type: LED

Capacity: 28 cu ft

Color Finish: Fingerprint Resistant Stainless Steel

Color Finish Category: Stainless Steel

Depth: 36-1/2 in

Door Style: French Door

ETL Listed: No

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 8.3 cu ft cu ft

Green: [Yes, Energy Star]

Handle Type: Standard

Height: 70 in

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

Material: Stainless Steel

Number of Doors: 4

Number of Handles: Four Handle

Number of Shelves: 5

Power Source: Electric

Refrigerator Capacity Cu Ft : 15.9 cu ft

Refrigerator Type: [French Door, Full]

Size: 28 cu ft

Smart Home Compatibility: Bixby

Smart Home Enabled: Yes

UL Listed: No

Volts: 120V

WIFI Enabled: Yes

Weight: 328.4

Width: 35-6/8 in

Wireless Communication: Wi-Fi