35-7/8 in. 17.9 cu. ft. Side-By-Side, Full Refrigerator in Fingerprint Resistant Stainless Steel

Part #SRS27T5200SRAA  |  Item #8326105  |  Manufacturer Part #RS27T5200SR/AA

Color/Finish: Fingerprint Resistant Stainless Steel

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Large Capacity: A completely redesigned interior with 27.4 cubic foot capacity that fits 10% more groceries than ever
  • Modern Design: Clean lines and modern form blend beautifully into your kitchen
  • Fingerprint Resistant Finish: A finish that withstands everyday smudges, so you spend less time cleaning
  • All-Around Cooling: Multi-Air vents keep every item on every shelf evenly cooled
  • In-Door Ice Maker: High capacity indoor ice maker that saves shelf space for your frozen foods
  • Minimal Display Dispenser: Integrated dispenser with touch display provides easy access to water, cubed or crushed ice
  • LED Lighting: LED lighting designed to beautifully light up the interior of your fridge so you can quickly spot what you want
  • Gallon Door Bins: Provides more shelf space inside the fridge
  • Two Clear Drawers: View, organize and access your fruits and vegetables

Specifications

ADA Compliant: Yes

AMP: 10

Application: Residential

Bulb Type: LED

Capacity: 27.4 cu ft

Color Finish: Fingerprint Resistant Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Digital

Depth: 33-1/2 in

ETL Listed: No

Energy Star Compliant: No

Freezer Capacity Cu ft : 9.5 cu ft

Handle Type: Recessed

Height: 70-1/16 in

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

Maximum Capacity: 27.4 cu ft

Number of Doors: 2

Number of Handles: Two Handle

Number of Shelves: 4

Power Source: Electric

Refrigerant: R-600A

Refrigerator Capacity Cu Ft : 17.9 cu ft

Refrigerator Type: [Side-By-Side, Full]

Size: 27.4 cu ft

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Weight: 289

Width: 35-7/8 in