36 in. Electric Cooktop in Stainless Steel
36 in. Electric Cooktop in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Number of Elements:
- 5
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 240V
- Width:
- 36 in