Samsung

37-4/5 x 42-5/8 in. 9.5 cf 22000 BTU Gas Dryer with Steam in White

Part #SDV56H9100GWA2  |  Manufacturer Part #DV56H9100GW/A2

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 9.5-Cubic foot mega-capacity saves time and allows you to dry 4 laundry baskets in a single load, based on an 8-lb load
  • 15 cycles, including Eco Normal, Sanitize, Heavy Duty, Towels, Permanent Press, Active Wear, Bedding, Delicates, Wool and Quick Dry
  • Steam drying technology, including Steam Refresh and Steam Wrinkle Away cycles, helps remove odors and freshen clothes, so you spend less time ironing and less money at the dry cleaners
  • 5 Temperature settings and 11 drying options provide customized fabric care, such as Anti-Static that adds steam to the cycle to reduce static electricity
  • Sensor Dry technology automatically detects moisture and adjusts drying time, so your clothes won’t over-dry, and the stainless steel drum helps prevent rust and discoloration for lasting durability
  • Electronic controls with LED display feature easy-to-select cycles and options, such as child lock, and the cycle status lights, time remaining display and lint filter indicator keep you informed
  • Vent sensor detects duct blockages and reminds you via smartphone when to clean the filter, and the lint filter indicator prevents the filter from getting clogged
  • Smart Care allows you to skip customer service and troubleshoot issues quickly through a smartphone app, making problem-solving a cinch
  • Dryer drum light and reversible see-through door help monitor laundry during cycle, and the dryer rack protects your special-care items like sneakers and sweaters from high-impact tumbling

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

BTU: 22000

CSA Certified: Yes

Capacity: 9.5 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 32 in

Ducted or Ductless: Vent

Energy Factor: 2.67

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 42-5/8 in

Interior Light: Yes

NSF Certified: Yes

Number of Cycles: 15

Number of Doors: 1

Number of Settings: 5

Power Source: Gas

Size: 30 in

Smart Home Enabled: Yes

Type: Gas Dryer

UL Listed: No

Volts: 120V

Weight: 159

Width: 30 in