4-1/2 in. Propane to Natural Gas Conversion Kit
4-1/2 in. Propane to Natural Gas Conversion Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Converts gas dryers to be able to accept LP
- Not included with dryer
- LP gas conversion kit for Samsung gas dryers
- For use with all Samsung gas dryers
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Gas Dryers
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold
- Energy Star Compliant:
- No
- Material:
- Metal
- Product Type:
- LP Conversion Kit
- Type:
- LP Conversion Kit
- Width:
- 4-1/2 in