Samsung

42-7/16 x 27 in. 7.4 cf Front Load Electric Dryer in White

Part #SDV52M8650W  |  Manufacturer Part #DVE52M8650W

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2017 ENERGY STAR® Certified: Meets the strict 2017 energy efficiency specifications and standards
  • Multi-Steam Technology: Steam away wrinkles, odors, bacteria, and static
  • Eco-Dry: uses up to 25% less energy for every load
  • Sensor Dry: Optimizes the time and temperature to dry clothes thoroughly to avoid heat damage
  • Smart Care: Troubleshoot Straight from your smartphone
  • Integrated Controls: Stunningly Sleek, Contemporary design for the perfect blend of form and function
  • 12 Preset Dry Cycles: Covers almost any drying need for your active family
  • 10 Options: Add the best option to your Dry Cycle to get more out of each load
  • 4 Temperature Settings: Various heat settings for all your drying needs

Green

Documents

Specifications

ADA Compliant: No

AMP: 30

Application: Residential

CEC Compliant: For Sale in CA

Capacity: 7.4 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 30-1/4 in

Ducted or Ductless: Vent

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 42-7/16 in

Interior Light: Yes

NSF Certified: Yes

Number of Cycles: 12

Number of Doors: 1

Number of Settings: 4

Power Source: Electric

Size: 27 in

Smart Home Enabled: No

Type: Electric Dryer

UL Listed: Yes

Volts: 120V

Weight: 121.3

Width: 27 in