43-9/10 in. Front Load Dryer in White

You last purchased this on
 
Samsung

43-9/10 in. Front Load Dryer in White

This product requires certification to purchase.
You last purchased this on
 
Samsung

43-9/10 in. Front Load Dryer in White

  • Fast #
  • Part #APRSDV45H7000GW
  • Item #4888435
  • Manufacturer Part #DV45H7000GW
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 3 Temperature options and 9 cycle selections, including sanitize, wrinkle release and bedding cycles
  • Easy-to-use controls and LED, digital graphic display with time remaining and cycle status indicators to keep you informed
  • 7.4-cubic foot extra-large capacity allows you to dry 3 laundry baskets in a single load, based on an 8-lb load
  • Includes options for mixed loads, wrinkle prevent, and time adjust
  • Lint filter indicator light lets you know exactly when it’s time to clean the dryer’s lint filter
  • Child lock function prevents children from tampering with the dryer, giving you peace of mind
  • White exterior for a classic, clean look
  • Sensor Dry technology measures moisture levels during a cycle and adjusts drying times so your clothing will be dry, not damp, at the end of a cycle
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Application:
Residential
CSA Certified:
Yes
Capacity:
7.4 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
30 in
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
43-7/8 in
Interior Light:
Yes
NSF Certified:
Yes
Number of Cycles:
9
Number of Doors:
1
Number of Settings:
3
Power Source:
Gas
Product Type:
Front Load Dryer
Size:
27 in
Smart Home Enabled:
No
Type:
Gas Dryer
UL Listed:
No
Vent Ducted or Ductless:
Vent
Volts:
120V
Weight:
121 lb
Width:
27 in