Samsung

4.5 cf Front Load Electric Washer in White

Part #SWF45K6200AW  |  Manufacturer Part #WF45K6200AW

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extra large 4.5-cu ft of capacity allows you to wash bigger loads
  • Innovative AddWash introduces flexibility to front load laundry - add garments at any time during the cycle without worrying the water will spill out
  • Smart Care allows you to perform quick diagnosis and get access to troubleshooting options on your smartphone
  • Innovative Vibration Reduction Technology PLUS reduces noise and vibration during washes
  • SelfClean technology conveniently keeps your drum hygienically clean without using detergent
  • Diamond Drum safely cradles your laundry and keeps your favorite clothes and fabrics from snags
  • Wi-Fi Connectivity - Remotely control and monitor your Samsung washer and dryer from anywhere using your mobile devices
  • VRT Plus technology balances heavy loads to reduce noise, and the Direct Drive Motor makes the washer quieter and more durable, for a more peaceful laundry experience
  • Smart Care allows you to skip customer service and troubleshoot issues quickly through a smartphone app, making problem-solving a cinch

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

CEC Compliant: For Sale in CA

Capacity: 4.5 cu ft

Color Finish: White

Color Finish Category: Whites

Control Type: Electro Mechanical

Depth: 34 in

Energy Factor: 2.92

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 38-3/4 in

Interior Light: Yes

Material: Metal

NSF Certified: No

Number of Cycles: 12

Number of Doors: 2

Number of Settings: 4

Power Source: Electric

RPM: 1300

Self Clean: Yes

Size: 27 in

Smart Home Compatibility: Samsung SmartThings

Type: Front Load Washer

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Width: 27 in

Wireless Communication: Wi-Fi