Samsung

5-Burner Electric Freestanding Range in Stainless Steel

Part #SNE59J7630SS  |  Manufacturer Part #NE59J7630SS

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • True convection allows for faster, more even cooking results
  • Electronic touch pad controls provide easy access to time and temperature adjustments
  • 2 oven racks with 7 possible positions adjust to suit your baking needs
  • SteamQuick cleaning offers a quick 20-minute option, and self-clean is available for deep oven cleaning
  • Smooth ceramic cooktop allows you to move pots and pans between burners without doing any heavy lifting
  • Automatic shut-off feature prevents unintended and unsupervised use
  • Storage drawer provides extra space for cookware and kitchen accessories

Specifications

ADA Compliant: No

AMP: 40

Application: Residential

Automatic Shut-Off: Yes

Bulb Type: Incandescent

Burner Type: Electric

Capacity: 5.9 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electro Mechanical

Depth: 25-31/32 in

ETL Listed: No

Handle Material: Stainless Steel

Handle Type: Standard

Height: 47-3/32 in

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

Material: Stainless Steel

Number Of Burners: 5

Number Of Elements: 5

Number of Doors: 1

Number of Handles: Single Handle

Power Source: Electric

Product Type: Electric Range

Self Clean: Yes

Smart Home Enabled: No

Type: Freestanding Electric Range

UL Listed: No

Volts: 240V

Weight: 164

Width: 29-7/8 in