5 cf 6-Setting Top Load Washer in White

Part #SWA50F9A8DSWA2  |  Item #7210969  |  Manufacturer Part #WA50F9A8DSW/A2

Call for Pricing EACH

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With a washer capacity of 5.0 cu ft -or 2.6 laundry baskets- you will save up to 3 hours on laundry every week (based on 10 lb load and normal 53 minute wash)
  • AquaJet harnesses the power of high impact water jets to gently wash your biggest loads; The AquaJet Deep Clean powerful spray ensures an ultra-deep yet safe wash for all your clothes
  • Contain an internal water heater to ensure the right temperature to sanitize clothes and leave them virtually bacteria free
  • Samsung's patented VRT technology reduces noise to an incredibly low level and balances heavy loads quietly with ease
  • Smart Care interacts with your washer to perform immediate diagnosis and offer quick solutions; just skip customer service and troubleshoot straight from your smartphone
  • NSF Certified which means the sanitize and allergen cycles eliminates up to 99 percent of bacteria and kills up to 95 percent of allergens in each laundry load
  • PureCycle™ keeps the drum fresh and clean by removing dirt and detergent residue, using hot water not harsh chemicals
  • Includes warranties: 1-year parts and labor, 2-year control board, 3-year stainless steel drum, and 10-year direct drive motor
  • For convenience includes child lock, end delay up to 24 hours and dispenser trays for main wash, softener, and bleach

Specifications

ADA Compliant: No

AMP: 15

Application: Residential

Capacity: 5.0 cu ft

Color Finish: White

Color Finish Category: Whites

Control Type: Electro Mechanical

Depth: 29-1/4 in

Energy Factor: 2.7

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 44-3/4 in

Material: Metal

NSF Certified: Yes

Number of Cycles: 15

Number of Doors: 1

Number of Settings: 6

Power Source: Electric

RPM: 1100

Self Clean: Yes

Size: 27 in

Smart Home Enabled: No

Type: Top Load Washer

UL Listed: No

Volts: 120V

Width: 27 in