Samsung

7.4 cf Electric Front Load Dryer in Platinum

Part #SDV52J8700EP  |  Manufacturer Part #DV52J8700EP

Color/Finish: Platinum

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Samsung 7.4 Cu. Ft. electric dryer features an extra-large capacity for large loads and offers 15 drying cycles, including eco normal, heavy duty, permanent press, bedding and active wear
  • Multi-Steam Technology, including steam refresh, steam wrinkle away and steam sanitize cycles, helps remove odors and freshen clothes, so you spend less time ironing and less money at the dry cleaners
  • 5 Temperature settings and 12 drying options provide customized fabric care, such as My Cycle that allows you to save your favorite settings for one-touch convenience
  • Sensor Dry technology automatically detects moisture and adjusts drying time, so your clothes won’t over-dry
  • Stainless steel drum protects clothes and resists rust for lasting durability
  • ENERGY STAR certified products help you save money on utility bills without sacrificing performance, style or comfort
  • Electronic controls feature easy to select cycles and options, such as child lock, cycle status lights and filter check indicator for added safety and convenience
  • Vent sensor detects duct blockages and reminds you via smartphone when to clean the filter for long-lasting performance
  • Smart Care allows you to skip customer service and troubleshoot issues quickly through a smartphone app, making problem-solving a cinch

Green

Documents

Specifications

ADA Compliant: No

AMP: 30

Application: Residential

Capacity: 7.4 cu ft

Color Finish: Platinum

Color Finish Category: Silver Tones

Depth: 30 in

Ducted or Ductless: Vent

Energy Factor: 3.9

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 46 in

Interior Light: Yes

NSF Certified: Yes

Number of Cycles: 15

Number of Doors: 1

Number of Settings: 5

Power Source: Electric

Size: 27 in

Smart Home Enabled: No

Type: Electric Dryer

UL Listed: Yes

Volts: 120/240V

Watts: 5300

Weight: 125.7

Width: 27 in