7.4 cf High Efficiency Gas Dryer in White
7.4 cf High Efficiency Gas Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-Steam Technology: Steam away wrinkles, odors, bacteria, and static
- Smart Care: Troubleshoot Straight from your smartphone
- 2016 ENERGY STAR® Certified: Meets the strict 2016 energy efficiency specifications and standards
- 4 Temperature Settings: Various heat settings for all your drying needs
- 12 Preset Dry Cycles: Covers almost any drying need for your active family
- 10 Options: Add the best option to your Dry Cycle to get more out of each load
- Sensor Dry: Optimizes the time and temperature to dry clothes thoroughly to avoid heat damage
- Eco Dry: Uses up to 25% less energy for every load
- Integrated Controls: Stunningly sleek, contemporary design for the perfect blend of form and function
- Interior Drum Light: Put an end to stray socks or smaller laundry items
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BTU:
- 22000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30-1/4 in
- Energy Factor:
- 3.49
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 41-1/4 in
- Interior Light:
- Yes
- NSF Certified:
- Yes
- Number of Cycles:
- 12
- Number of Doors:
- 1
- Number of Settings:
- 4
- Power Source:
- Gas
- Size:
- 27 in
- Smart Home Enabled:
- No
- Type:
- Gas Dryer
- UL Listed:
- No
- Vent Ducted or Ductless:
- Vent
- Weight:
- 125.7 lb
- Width:
- 27 in