7.8 cu. ft. Ventless Hybrid Heat Pump Dryer in Brushed Navy
Bespoke 7.8 cu. ft. Ventless Hybrid Heat Pump Dryer in Brushed Navy
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Ventless Hybrid Heat Pump
- Bespoke Design
- AI Optimal Dry
- AI Smart Dial
- Multi Control
- Sanitize
- Self Dry
- ENERGY STAR Certified
- Shallow Closet-Depth Fit. Designed to fit a 38" installation depth
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 14
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.8 cu ft
- Collection:
- Bespoke
- Color Finish Category:
- Blues
- Color Finish Name:
- Navy
- Control Type:
- Touchpad/Knobs
- Depth:
- 35-47/50
- Energy Star Compliant:
- Yes
- Height:
- 43-19/100
- Interior Light:
- Yes
- Number of Cycles:
- 21
- Number of Doors:
- 1
- Number of Settings:
- 8
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Smart Home Compatibility:
- Samsung Smart Things
- Smart Home Enabled:
- Yes
- UPC:
- 887276716268
- Vent Type:
- Vent Free
- Volts:
- 240V
- Weight:
- 172
- Width:
- 29-19/50
- Wireless Communication:
- Wi-Fi