Samsung

Duo™ 31 in. Freestanding Slide-In Dual-Fuel Range in Stainless Steel

Part #SNY58J9850WS  |  Manufacturer Part #NY58J9850WS

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Double oven with a 3.3-cu ft primary oven and a 2.4-cu ft secondary oven features a Smart Divider, allowing 1 oven to split into 2
  • 5 burners with a True Dual Power Flexible burner offers two heating elements with power ranging from 22,000-BTU to 5,000-BTU
  • Flex Duo Oven Dual Convection system evenly heats dishes in less time, and is available in both single and double oven mode
  • 3 oven racks with 7 oven rack positions adjust to suit your baking needs
  • Automatic shut-off and child safety lock prevents unintended or unsupervised use
  • Self-clean option offers a simpler way to clean, while SteamQuick™ option offers a quick cleaning option on busier days
  • Coil surface, matte cast-iron grates and stainless steel finish provide style and durability
  • Warming drawer keeps food at the perfect temperature until dinner is ready
  • Integrated griddle and wok are perfect for preparing pancakes or stir-fry

Specifications

ADA Compliant: No

BTU: 61000

Burner Type: Sealed

Capacity: 5.8 cu ft

Collection: Duo™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 26-7/16 in

ETL Listed: No

Height: 36-3/16 in

Installation Type: Freestanding

Number Of Burners: 5

Power Source: Gas

Self Clean: Yes

UL Listed: No

Width: 31 in