• Cart

DESCRIPTION

Samsung Electronics 15-5/32 in. 1.6 cf Over-the-Range Ductless Microwave

SME16H702SEAA

Color Finish

 

SPECIFICATIONS

AMP
13.5
Capacity
1.6 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
15-5/32 in
Energy Star Compliant
No
Height
16-29/32 in
Interior Light
Yes
Power Source
Electric
UL Listed
No
Vent Type
Ductless
Volts
120V
Watts
1580
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS