DESCRIPTION

Samsung Electronics 15-9/16 in. 1.8 cf Over-the-Range Microwave with Sensor Cooking

SME18H704SFAA

Color Finish

 

SPECIFICATIONS

AMP
14.5
Capacity
1.8 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
15-9/16 in
Energy Star Compliant
No
Fan Speeds
4
Height
17-1/16 in
Power Source
Electric
UL Listed
No
Vent Type
Ductless
Volts
120V
Watts
1700
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY