DESCRIPTION

Samsung Electronics 15 in. Pedestal Washer with Drawer

SWE357A0

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
28-3/10 in
Height
14-1/5 in
Width
27 in

Starting at
Call for Pricing
  • QUANTITY