• Cart

DESCRIPTION

Samsung Electronics 18-13/32 in. 2.1 cf Over-the-Range Microwave with Power Grill and Ceramic Interior

SME21K7010DAA

Color Finish

 

SPECIFICATIONS

AMP
14.5
Capacity
2.1 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-13/32 in
Energy Star Compliant
No
Fan Speeds
4
Height
16-15/16 in
Interior Light
Yes
Power Source
Electric
UL Listed
No
Volts
120V
Watts
1700
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS