• Cart

DESCRIPTION

Samsung Electronics 21.8 cf French Door Refrigerator with Internal Water Dispenser

SRF221NCTAAA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
36-1/4 in
Energy Star Compliant
No
Height
66-3/4 in
Installation Type
Freestanding
Interior Light
Yes
Power Source
Electric
Refrigerator Type
French Door
UL Listed
No
Width
29-3/4 in

Starting at
Call for Pricing
  • QUANTITY