DESCRIPTION

Samsung Electronics 23.5 cf French Door Bottom Drawer Refrigerator

SRF24FSEDBSR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
Yes
Green
Energy Star, Yes
Installation Type
Freestanding
Lead Law Compliant
Yes
Refrigerator Type
French Door

Starting at
Call for Pricing
  • QUANTITY