• Cart

DESCRIPTION

Samsung Electronics 24.6 cf French Door Refrigerator with External Water and Ice Dispenser

SRF263BEAEAA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Black
Color Finish Category
Blacks
Depth
35-5/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
70 in
Installation Type
Freestanding
Interior Light
Yes
Power Source
Electric
Refrigerator Type
French Door
UL Listed
No
Width
35-3/4 in

Starting at
Call for Pricing
  • QUANTITY