DESCRIPTION

Samsung Electronics 30 in. 8.6kW Electric Cooktop in Stainless Steel

SNZ30K7880USAA

Manufacturer Part #: NZ30K7880US/AA

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
40
Depth
21-1/4 in
Height
4 in
Number Of Elements
5
Power Source
Electric
UL Listed
No
Volts
240V
Watts
8.6
Width
30 in

Print

DOCUMENTS