• Cart

DESCRIPTION

Samsung Electronics 34 x 38-37/50 in. 5 cf Front Load Washer

SWF50K7500AA2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
5.0 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
34 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38-37/50 in
Interior Light
Yes
Power Source
Electric
RPM
1300
Type
Front Load Washer
UL Listed
No
Width
27 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS