• Cart

DESCRIPTION

Samsung Electronics 35-3/4 in. 26.cf Side-By-Side Refrigerator with Dispenser

SRS261MD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
35-3/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
69-7/8 in
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Type
Side-By-Side
Width
35-3/4 in

Starting at
Call for Pricing
  • QUANTITY