DESCRIPTION

Samsung Electronics 35-3/4 in. 28.15 cf 4-Door Freestanding French Door Refrigerator

SRF28HMEDB

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
36-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
70 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Type
French Door
Width
35-3/4 in

Starting at
Call for Pricing
  • QUANTITY