• Cart

DESCRIPTION

Samsung Electronics 35-3/4 in. 24.52 cf Side-By-Side Refrigerator with Dispenser

SRS25H5000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Depth
36-1/2 in
Height
69-7/8 in
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
Width
35-3/4 in

Starting at
Call for Pricing
  • QUANTITY