3/8 in. 4-Way Valve Tube for UQ12A1 Heat Pump
3/8 in. 4-Way Valve Tube for UQ12A1 Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- UQ12A1 Heat Pump
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Brass
- Valve Type:
- 4-Way Valve