• Cart

DESCRIPTION

Samsung Electronics 7.5 cf Electric Front Load Dryer

SDV42H5200E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
7.5 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
32-3/8 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
38-11/16 in
Interior Light
Yes
Number of Settings
11
Power Source
Electric
UL Listed
No
Width
27 in

Starting at
Call for Pricing
  • QUANTITY