Samsung Electronics

7.5 cf 10-Cycle Electric Front Load Dryer in White

Part #SDVE45R6100WA3  |  Manufacturer Part #DVE45R6100W/A3

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

AMP: 30

CEC Compliant: For Sale in CA

Capacity: 7.5 cu ft

Color Finish: White

Color Finish Category: Whites

Control Type: Electronic

Depth: 31-1/2 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 38-7/10 in

Interior Light: Yes

Number of Cycles: 10

Number of Settings: 5

Power Source: Electric

UL Listed: No

Volts: 120/240V

Weight: 123

Width: 27 in