18 MBH Slim Duct Indoor Mini-Split Multi-Zone
FJM Series 18 MBH Slim Duct Indoor Mini-Split Multi-Zone
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 18000
- Collection:
- FJM Series
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- MBH:
- 18
- Refrigerant:
- R-410A
- SEER:
- 17
- Tonnage:
- 1.5 Ton