Samsung Electronics
Quantum 12 MBH Wall Mount Indoor 1 Tons Mini-Split Single-Zone
Part #SAR12KSFPDWQNCV | Item #7251374 | Manufacturer Part #AR12KSFPDWQNCV
MBH:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
AMP: [15, 10.5]
BTU: 12000
BTU Cooling Rating: 12000 Btu/h
BTU Heat Rating: 13600 Btu/h
Collection: Quantum
Decibel Rating dB : 41 dB
Depth: 8-7/16 in
EER: 10.5
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
HSPF: 8.5
Height: 11-1/4 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Length: 31-1/2 in
MBH: 12
Max CFM: 390
Phase: Single Phase
Refrigerant: R-410A
SEER: 17
Tonnage: 1 Tons
UL Listed: No
Volts: 208/230V
Weight: 18.08
Width: 32-1/4 in
Zones: 1