DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Samsung Electronics Single-Zone Wall Mount Indoor 1 Ton Mini-Split Air Conditioner

SARJSALBWKNCV

MBH:

SPECIFICATIONS

AMP
16
BTU Cooling Rating
9000 Btu/h
BTU Heat Rating
9000 Btu/h
CFM
390
Decibel Rating dB
40 dB
Depth
8-9/32 in
EER
13
ETL Listed
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
11-1/32 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
MBH
9
Max CFM
390
Phase
Single Phase
Refrigerant
R-410A
UL Listed
No
Volts
115V
Weight
19.9
Width
31-1/2 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY