• Cart

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Samsung Electronics Smart Whisper Single-Zone Wall Mount Outdoor Mini-Split Heat Pump

SARKSWSJWKXCV

MBH:

SPECIFICATIONS

AMP
0.12, 0.17, 10.3, 15
Auto Switching Heat Cool
Yes
BTU Heat Rating
13600 Btu/h
CFM
487
Collection
Smart Whisper
Decibel Rating dB
53 dB
Depth
11-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
21-9/16 in
Indoor Outdoor
Outdoor
Installation Type
Wall Mount
Liquid Line OD
1/4 in
MBH
12
Max CFM
1400
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
3/8 in
Tonnage
1 Ton
UL Listed
No
Volts
208/230V
Weight
81.6
Width
31-1/8 in
Zones
1

Starting at
Call for Pricing
  • QUANTITY