Smart Pearl 12 MBH Wall Mount Indoor 1 Tons Mini-Split Single-Zone

Part #SAR12KSWDHWKNCV  |  Item #7251552  |  Manufacturer Part #AR12KSWDHWKNCV

MBH:

12

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 12000

Collection: Smart Pearl

Energy Star Compliant: No

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Length: 35-9/32 in

MBH: 12

Refrigerant: R-410A

Sound Blanket: No

Tonnage: 1 Tons

UL Listed: No

Zones: 1