Samsung Electronics
Smart Whisper 24 MBH Wall Mount Indoor 2 Tons Mini-Split Single-Zone
Part #SAR24KSWSJWKNCV | Item #7251563 | Manufacturer Part #AR24KSWSJWKNCV
MBH:
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
AMP: 18.1
BTU: 24000
BTU Cooling Rating: 24000 Btu/h
BTU Heat Rating: 27000 Btu/h
CFM: 670
Collection: Smart Whisper
Decibel Rating dB : 50 dB
Depth: 11-9/16 in
EER: 12.5
Energy Star Compliant: Yes
Green: [Yes, Energy Star]
HSPF: 10.7
Height: 11-7/8 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Length: 41-15/16 in
Liquid Line OD : 1/4 in
MBH: 24
Max CFM: 670
Phase: Single Phase
Refrigerant: R-410A
SEER: 21.6
Suction Line OD : 5/8 in
Tonnage: 2 Tons
UL Listed: No
Volts: 208/230V
Weight: 30.86
Width: 41-15/16 in
Zones: 1