Smart Whisper 9 MBH Wall Mount Outdoor 1 Tons Mini-Split Single-Zone

Part #SAR09KSWSJWKXCV  |  Item #7251418  |  Manufacturer Part #AR09KSWSJWKXCV

MBH:

9

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU: 9000

BTU Cooling Rating: 9000 Btu/h

BTU Heat Rating: 12000 Btu/h

Collection: Smart Whisper

Decibel Rating dB : 45 dB

Depth: 11-1/4 in

EER: 15

Height: 21-9/16 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 35-1/2 in

Liquid Line OD : 3/8 in

MBH: 9

Phase: Single Phase

Refrigerant: R-410A

SEER: 23

Suction Line OD : 1/4 in

Tonnage: 1 Tons

Volts: 208/230V

Width: 31-1/8 in