Food ShowCase 35-3/4 in. 28 cf Freestanding French Door 4 Door Refrigerator in Fingerprint Resistant Stainless Steel

Part #SRF28R7351SRAA  |  Item #7870908  |  Manufacturer Part #RF28R7351SR/AA

Call for Pricing EACH

Color/Finish: Fingerprint Resistant Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Food Showcase Door: Provides quick access to everyday items while minimizing the loss of cool air
  • FlexZone Drawer: A flexible storage drawer with four different temperature settings for flexible storage
  • Adjustable Shelves: Adjustable shelves go from standard to slide-in or flip-up, to store all items with ease
  • Wi-Fi and Bixby Enabled: Use your smartphone to control the temperature and monitor your refrigerator remotely
  • AutoFill Water Pitcher: A built-in pitcher that automatically refills with filtered water and the option to infuse with a flavor of your choice
  • Fingerprint Resistant Finish: A special finish to reduce smudges and minimize cleaning
  • High Efficiency LED Lighting: LED lighting designed to beautifully light up the interior fridge so you're able to quickly spot what you want
  • Accessibility (ADA Compliant): Easy to reach controls for everyone
  • Twin Cooling Plus: Near-commercial grade humidity levels, helps prevent spoiling and freezer burn

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

AMP: 15

Application: Residential

Bulb Type: LED

CEC Compliant: For Sale in CA

Capacity: 28 cu ft

Collection: Food ShowCase

Color Finish: Fingerprint Resistant Stainless Steel

Color Finish Category: Stainless Steel

Depth: 36-1/2 in

Door Style: French Door

ETL Listed: No

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 8.3 cu ft

Green: [Yes, Energy Star]

Handle Material: Stainless Steel

Handle Type: Standard

Height: 70 in

Indoor Outdoor: Indoor

Installation Type: Freestanding

Interior Light: Yes

Material: Stainless Steel

Number of Doors: 4

Number of Handles: Four Handle

Number of Shelves: 5

Power Source: Electric

Refrigerator Capacity Cu Ft : 15.7 cu ft

Refrigerator Type: [French Door, Full]

Size: 28 cu ft

Smart Home Enabled: Yes

UL Listed: Yes

Volts: 120V

WIFI Enabled: Yes

Weight: 359

Width: 35-3/4 in

Wireless Communication: Wi-Fi