35-7/8 in. 18.4 cu. ft. Side-By-Side and Full Refrigerator in Stainless Steel/Grey
35-7/8 in. 18.4 cu. ft. Side-By-Side and Full Refrigerator in Stainless Steel/Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal cooling stainless steel paneling maintains consistent temperature and locks in cold and seals in freshness
- Fingerprint-resistant coating
- Food showcase refrigerator provides easy access to on-the-go items
- An external, Ice Blue, LED display on the water and ice dispenser allows you to easily control settings at the touch of a button
- An automatic in-door ice maker maximizes freezer space, leaving more room for frozen foods and offers convenient access to ice, right inside the door
- LED lighting gently brightens every corner of your refrigerator while emitting less heat and is more energy efficient than conventional lighting
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Capacity:
- 28.5 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Grey
- Depth:
- 35-29/32 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 10.1 cu ft cu ft
- Green Product:
- Yes, Energy Star
- Handle Type:
- Recessed
- Height:
- 69-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Doors:
- 2
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 18.4 cu ft
- Refrigerator Type:
- Side-By-Side, Full
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 385.8 lb
- Width:
- 35-7/8 in