2.1 cu. ft. 1000 W Recirculating Over-the-Range Microwave in Fingerprint Resistant Black Stainless Steel
This product has been replaced by
Manufacturer Part #ME21DG6300MTAA
PowerGrill™ 2.1 cu. ft. 1000 W Recirculating Over-the-Range Microwave in Fingerprint Resistant Black Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sensor Cook: Automatically adjusts cooking time for optimal results
- Fingerprint Resistant: Special coated exterior ensuring your microwave remains spotless even with daily use
- Precise Glass Touch Controls: Glass touch provides precise controls with a seamless, integrated design
- Recessed Handle: Seamless, integrated and modern design to match any kitchen
- LED Cooktop Light: More energy efficient and evenly distributes a soft, bright light across your cooktop
- Simple Clean Filter: Convenient, accessible location is simple to eject and has reminders when its time to clean
- Ceramic Enamel Interior: Makes removing grease or oil effortless and protects against scratches from daily use; Durable, Scratch Resistant and Easy to Clean
- 2.1 Cubic Foot Large Capacity: Accommodates a variety of dishes so you can prep large meals quickly
- High Ventilation: High 400 CFM ventilation power to remove odors
Specifications
- ADA Compliant:
- No
- AMP:
- 14.5
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 400 ft3/min
- Capacity:
- 2.1 cu ft
- Collection:
- PowerGrill™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Fingerprint Resistant Black Stainless Steel
- Control Type:
- Glass Touch
- Depth:
- 16-1/2 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Charcoal
- Handle Type:
- Standard
- Height:
- 17-1/16 in
- Hood Vent Type:
- Recirculating
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Maximum Capacity:
- 2.1 cu ft
- Microwave Type:
- Over the Range
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Handles:
- Single Handle
- Number of Settings:
- 10
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Vent Ducted or Ductless:
- Vent
- Volts:
- 120V
- Watts:
- 1000 W
- Weight:
- 59.1 lb
- Width:
- 29-7/8 in